Beli tube expander tools di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Rothenberger Tube ExpanderDeskripsi:-Forged aluminum body that is light and excellent in durability.-With the power torque mechanism, pipe expansion with half force of existing items is possible.-Since the long tube roll and the rivet fixed head are spread out coaxially, the machining preci-Expansion processing of flexible copper pipe.atribut:
- Purpose of Use: Expansion processing of flexible copper pipe.
- Set Contents: Main Body, Head (3/8, 1/2, 5/8, 3/4, 1), Reamer, Hexagon Socket Spanner, Case
- ASOH Bushingatribut:
- Shape: Bushing / Recommended Socket
- Material: Brass
- Fluid Used: Water, Air, Oil
- Type: Threaded joint
- Virax Expander Setatribut:
- Set Contents: Main body, head (3/8, 1/2, 5/8, 3/4, 7/8, 1, 1 1/8), plastic case
- Purpose of Use: Expansion processing of flexible copper pipe.
- Rothenberger Tube Expander HeadsDeskripsi:-Since the long pipe expanded part and the rivet(tack)fixed head are spread out on the same core, the machining precision is good and it makes a crevice optimum for brazing.-For Expander E, R, P, PR, A0 types and for exclusive head for power expander H1atribut:
- Purpose of Use: For Expander E, R, P, PR, A0 types and for exclusive head for power expander H1
- ASADA Tube Expander Set (Alat Pengembang Pipa)Deskripsi:-With aluminum head and handle, less tiring even on repeated expansion works.-Equipped with lightweight and easy to grasp handle shape and grip.-Expansion processing of flexible copper pipe.atribut:
- Set Contents: Main body, head (1/4, 5/16, 3/8, 1/2, 5/8, 3/4, 7/8, 1, 1-1/8), case
- RIDGID Tube Expander Toolatribut:
- Catalog Number: 15071
- Dimensions (cm): 44.7x16.26x5.84
- Part Tool: T
- Deli Pencil Eraser (Penghapus)Deskripsi:[DELI X AGNEZ MO] Deli Pencil Eraser / Penghapus Elastis Warna Macaroon CH343Merk: Deli- AGNEZ MO Special edition- Terdapat 4 warna berbeda, akan dikirim secara random tidak dapat request melalui chat ataupun catatan- Berukuran 4 x 2 x 1 cm- Hasil penghapusan yang amat bersih- Minim sampah hapusan- Elastis, sehingga tidak mudah patah- Berbahan lembut dan tidak merusak kertas- Cocok untuk kegiatan menggambar, sekolah, ataupun sehari-hari- Berkualitas sangat baikatribut:
- Size (cm): 4x2x1
- Color: Random Color
- Dimensions (cm): 4x2x1
- Rothenberger Tube ExpanderDeskripsi:-Head can be detached with one touch.-With the power torque mechanism, pipe expansion with half force of existing items is possible.-Forged aluminum lightweight body that is excellent in strength and durability.-Since the long pipe expanded part and the r-Expansion processing of flexible copper pipe.atribut:
- Purpose of Use: Expansion processing of flexible copper pipe.
- DEWALT PEX ExpanderDeskripsi:These PEX expansion tools are powered by DEWALT batteries of a compatible platform and matching voltage. The batteries can also power other DEWALT tools.atribut:
- Power Source: Cordless
- Voltage (V): 20 DC
- Handle Type: Pistol Grip
- Battery Platform: 20V Max
- Expansion Head Sizes Included (inch): 1/2; 3/4; 1
- Max. Compatible Tube Size (inch): 1
- Min. Compatible Tube Size (inch): 1/2
- UNSPSC: 27111607
- ZURN Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:These kits include an expander tool with multiple, interchangeable heads for different tubing diameters. The heads fit into the end of tubing and open out as the tool handles are squeezed, enlarging the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- Container Type: Case
- Material Application: PEX
- Maximum Wall Thickness (inch): 0.138
- For Tube Size (inch): 1/2; 1
- Number of Heads Included: 3
- FATOOLS Tube Expanderatribut:
- Size (inch): 3/8-1 1/8
- YELLOW JACKET Tube Flaring & Swaging Tool (Alat Pengembang Pipa)Deskripsi:Swaging kits include multiple punch-style tools to swage different tubing sizes. The tools are struck on their shank with a hammer to drive in their tapered shaft and widen the end of tubing. They enlarge the tube so it can slide onto another tube of the same diameter. The two lengths of tubing connect without using fittings, and the connection is then brazed to form a permanent joint.atribut:
- UNSPSC: 27111607
- ALDO Swaging Tool SetDeskripsi:untuk membuat socket pipa tembagaatribut:
- Size (inch): 1/4, 5/16, 3/8, 1/2, 5/8, 7/8
- FATOOLS Hydraulic Tube Expanderatribut:
- Size (inch): 3/8-1 5/8
- Solid Tool Pipe Expander Pembesar Ujung Pipa Tembagaatribut:
- Size (inch): 1/4\", 3/8\", 1/2\", 5/8\", 3/4\"
Daftar Harga tube expander tools Terbaru October 2026
| Rothenberger Tube Expander | Rp13.999.900 |
| RIDGID Tube Expander Tools Set (Alat Pembuat Ulir) | Rp16.999.900 |
| RIDGID Tube Expander Head Imperial | Rp1.999.900 |
| ASOH Bushing | Rp33.900 |
| Virax Expander Set | Rp18.999.900 |
| Rothenberger Tube Expander Heads | Rp4.199.900 |
| ASADA Tube Expander Set (Alat Pengembang Pipa) | Rp11.999.900 |
| RIDGID Tube Expander Tool | Rp8.099.900 |
| Deli Pencil Eraser (Penghapus) | Rp3.900 |
| ASH Square Ratchet Spanner (Kunci Ring Ratchet) | Rp469.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)




















































































































































/ouP102048894-6.jpg)




/P102341227-1.jpg)

/nvP108227859-1.jpg)
/p3P102018903-2.jpg)


/8qP110224314-1.jpg)

/dlP109933489-6.jpg)
/0cP109151012-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)